This product requires certification to purchase.

1-1/4 in. 200 psi Bronze Threaded Horizontal Swing Check Valve

NIBCO

KT-403-W 1-1/4 in. 200 psi Bronze Threaded Horizontal Swing Check Valve

  • Fast #
  • Part #NKT403WH
  • Item #150204
  • Manufacturer Part #NL7E00B
3.1 out of 5 Customer Rating
Brand image
NIBCO

KT-403-W 1-1/4 in. 200 psi Bronze Threaded Horizontal Swing Check Valve

  • Fast #
  • Part #NKT403WH
  • Item #150204
  • Manufacturer Part #NL7E00B
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 20 Pallet: 560
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Dezincification resistant
  • 200 psi/13.8 bar non-shock water working pressure (WWP)
  • Y-pattern
  • Renewable disc
  • Re-grindable seat
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Length
4-19/100 in
Pressure Class
200#
Valve Size
1-1/4 in
Weight
5 lb
Characteristics & Features
Coating
Painted
Collection
KT-403-W
Installation Type
Horizontal Mount, Vertical Mount
Material
Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Valve Body Material
Bronze
Valve Body Style
Swing Check
Valve Disc Material
Rubber
Valve Seat Material
Buna-N
Valve Type
Check Valve
Warranty & Product Information
ASTM
ASTM B-140, ASTM B-16, ASTM B-62, ASTM B-97
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-80
NSF Certified
No
Origin
Domestic
Recommended Valve Application
Commercial, Fire Protection, Industrial
UL Listed
No
UPC
039923633323