4 in. Carbon Steel RPTFE Gear Operator Handle Butterfly Valve
LCS-6822 Series 4 in. Carbon Steel RPTFE Gear Operator Handle Butterfly Valve
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 40-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Maximum operating temperature 400°F at 100 psi
- Lug style
- Valve pressure rating 285 psi
- Direct mount actuation
- Stainless steel disc and stem
- Integrally cast disc stop
- Dual offset design
- Glass reinforced PTFE seats
- MSS SP-68 (design) 100% production tested
- Operating mechanism: Bare stem, infinite position plate and lock, lever lock, manual gear operator and pneumatic/electric automation
Specifications
- ANSI:
- ANSI B16.34A, ANSI B16.5, ANSI Class 150, ANSI 61
- API:
- API 609
- ASME:
- ASME B16.34A, ASME B16.5
- ASTM:
- ASTM A-108 Grade 1045, ASTM A-216 Grade WCB, ASTM A-240 S31600, ASTM A-276 S31600, ASTM A-351 Grade CF8M, ASTM A-564 S17400
- Application:
- Chemical Processing, Commercial, HVAC, Industrial, Mechanical
- Clean Bagged:
- No
- Coating:
- Epoxy Powder
- Collection:
- LCS-6822 Series
- End Connection 1:
- Lug
- End Connection 2:
- Lug
- End Connections:
- Lug
- FM Approved:
- No
- IAPMO Listed -:
- No
- ISO:
- ISO 5211
- Length:
- 4-3/20 in
- MSS:
- MSS SP-25, MSS SP-68
- Material:
- Carbon Steel, Plastic, Stainless Steel
- Material Type:
- RPTFE
- Maximum Temperature:
- 400
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure Class:
- 150#, 285#
- Recommended Valve Application:
- Compressed Air, Glycol, Hot Water, Steam
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- Lug
- Valve Bonnet Type:
- Welded
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Gear Operator Handle
- Valve Seat Material:
- 15% Glass Filled RPTFE
- Valve Size:
- 4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Butterfly Valve