LD-1000 Series 24 in. Ductile Iron EPDM Gear Operator Handle Butterfly Valve

Part #NLD1000524  |  Item #2408207  |  Manufacturer Part #NLGL15X

$12,915.30 EACH
(Pricing is for 24 in)

Valve Size:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Provides ease of operation with quarter-turn open to close
  • EPDM cartridge seat liner
  • Valve pressure rating 150 psi
  • 225°F continuous and 250°F intermittent service
  • Lug style
  • Stainless steel stem with bronze bushings
  • Extended neck
  • Operating mechanism: Bare stem, manual gear operator and pneumatic/electric automation
  • Not recommended for steam service

Specifications

Collection: LD-1000 Series

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

MSS Specifications: [MSS SP-25, MSS SP-67]

Material: Ductile Iron

Maximum Pressure: 150 psi

NSF Certified: No

Pressure Class: 150#

UL Listed: No

Valve Body Style: Lug

Valve Disc Material: Aluminum Bronze

Valve Operator: Gear Operator Handle

Valve Seat Material: EPDM

Valve Size: 24 in

Valve Stem: Non-rising

Valve Type: Butterfly Valve