12 in. Ductile Iron EPDM Gear Operator Handle Butterfly Valve
LD-2000 Series 12 in. Ductile Iron EPDM Gear Operator Handle Butterfly Valve
Frequently Purchased Together
Product Details
- Geometric drive
- Stainless Steel valve stem material
- EPDM molded-in seat liner
- Operating mechanism: Bare stem, infinite position plate and lock, lever lock, manual gear operator and pneumatic/electric automation
- Lug style
- Stainless steel stem with copper bushings
- 225°F continuous and 250°F intermittent service
- Valve pressure rating 200 psi
- Not recommended for steam service
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI 61-8
- ASME:
- ASME Class 125, ASME Class 150
- ASTM:
- ASTM A-276, ASTM A-536, ASTM A-582 Type 416, ASTM B-584, ASTM D-2000
- AWWA:
- AWWA C-115, AWWA A-21.5
- Clean Bagged:
- No
- Collection:
- LD-2000 Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MSS:
- MSS SP-67
- Material:
- Ductile Iron
- Maximum Temperature:
- 250
- NSF:
- NSF 372, NSF 61, NSF 61-8
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 200#
- Recommended Valve Application:
- Cold Water, Commercial, Hot Water, Industrial
- Temperature Range:
- Up to 250 Deg F
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Lug
- Valve Disc Material:
- Aluminum Bronze
- Valve Operator:
- Gear Operator Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 12 in
- Valve Type:
- Butterfly Valve