LD-2000 Series 2-1/2 in. Ductile Iron EPDM Locking Lever Handle Butterfly Valve

Part #NLD20003L  |  Item #47108  |  Manufacturer Part #NLG100E

$207.79 EACH
(Pricing is for 2-1/2 in)

Valve Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Valve pressure rating 200 psi
  • 225°F continuous and 250°F intermittent service
  • Lug style
  • 200# class
  • Stainless Steel valve stem material
  • Geometric drive
  • Operating mechanism: Bare stem, infinite position plate and lock, lever lock, manual gear operator and pneumatic/electric automation
  • Stainless steel stem with copper bushings
  • Not recommended for steam service
  • EPDM molded-in seat liner

Lead Law Compliant

Documents

Specifications

Collection: LD-2000 Series

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

Lead Law Compliant: Yes

MSS Specifications: [MSS SP-25, MSS SP-67]

Material: Ductile Iron

Maximum Pressure: 200 psi

NSF Certified: No

Pressure Class: 200#

Type: NLD20003L

UL Listed: No

Valve Body Style: Lug

Valve Operator: Locking Lever Handle

Valve Seat Material: EPDM

Valve Size: 2-1/2 in

Valve Stem: Non-rising

Valve Type: Butterfly Valve