14 in. Ductile Iron Lug EPDM Gear Operator Handle Butterfly Valve
LD-2022 Series 14 in. Ductile Iron Lug EPDM Gear Operator Handle Butterfly Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 225° F continuous and 250° F intermittent service
- Lug style
- Valve pressure rating 200 psi
- Not recommended for steam service
- Stainless steel stem with stainless steel bushings
- Extended neck
- Operating mechanism: Bare stem, manual gear operator and pneumatic/electric automation
- EPDM cartridge seat liner
- MSS SP-25 (markings)
- Designed to meet MSS SP-67
Specifications
- ANSI:
- ANSI 1035, ANSI 372
- ASME:
- ASME Class 125, ASME Class 150
- ASTM:
- ASTM A-108, ASTM A-276, ASTM A-351 CF8M, ASTM A-536 Grade 65-45-12, ASTM A-564, ASTM B-584, ASTM D-2000
- Collection:
- LD-2022 Series
- End Connection 1:
- Lug
- End Connection 2:
- Lug
- End Connections:
- Lug
- FM Approved:
- No
- Length:
- 3-13/100 in
- MSS:
- MSS SP-25, MSS SP-67
- Material:
- Ductile Iron, Stainless Steel
- Material Type:
- 316
- Maximum Temperature:
- 250
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure Class:
- 200#
- Recommended Valve Application:
- Commercial, HVAC, Industrial, Potable Water
- UL Listed:
- No
- Valve Body Style:
- Lug
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Gear Operator Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 14 in
- Valve Type:
- Butterfly Valve
- Weight:
- 154 lb