8 in. Ductile Iron Lug EPDM Locking Lever Handle Butterfly Valve
LD-3010 Series 8 in. Ductile Iron Lug EPDM Locking Lever Handle Butterfly Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Geometric drive
- Stainless Steel valve stem material
- Ductile iron disc
- Operating mechanism: Bare stem, infinite position plate and lock, lever lock, manual gear operator and pneumatic/electric automation
- EPDM molded-in seat liner
- Extended neck
- Lug style
- Valve pressure rating 250 psi
- Not recommended for steam service
Specifications
- ANSI:
- ANSI 372
- ASTM:
- ASTM A-395, ASTM A-536, ASTM A-582 Type 416, ASTM B-16
- Collection:
- LD-3010 Series
- End Connection 1:
- Lug
- End Connection 2:
- Lug
- End Connections:
- Lug
- FM Approved:
- No
- Length:
- 2-3/8 in
- MSS:
- MSS SP-25, MSS SP-67
- Material:
- Ductile Iron, Stainless Steel
- Material Type:
- 416
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure Class:
- 250#
- Recommended Valve Application:
- Commercial, HVAC, Industrial
- UL Listed:
- No
- Valve Body Style:
- Lug
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Locking Lever Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 8 in
- Valve Type:
- Butterfly Valve
- Weight:
- 34 lb