Print

DESCRIPTION

  • Operating pressure 200 psi cwp
  • NSF-61, UPC, CSA approvals
  • Dezincification resistant
  • Used to connect different sizes of copper tube
  • Temperature range -20°F to 250°F

NIBCO Lead Law Compliant 2-1/2X1-1/4X2-1/2 PXPXP Tee

NPC611LDLHL

Manufacturer Part #: 9105400PC

To see pricing and availability for these products, Create an Account.
Already a customer? Login

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

End Connection 2
Press
End Connection 3
Press
End Connections
Press
FM Approved
No
Fitting Size 2
1-1/4 in
Fitting Size 3
2-1/2 in
Fitting Type
Reducing
Lead Law Compliant
Yes