DESCRIPTION

  • 2 piece
  • 5 PSI indoor shutoff per CGA CR91-002 and ASME B16.44
  • 600 PSI cold working pressure
  • FIP x FIP end connections
  • FNPT Thread
  • Glass reinforced TFE
  • Not for water service
  • RPTFE seat
  • Standard port
  • Valve pressure rating 600 psi/41.4 bar non-shock cold working pressure

Nibco Lever Handle Gas Ball Valve

NGB1A

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.15
ASME Specifications
ASME B16.44
CSA Certified
CSA 9.1
End Connection 1
Female
End Connection 2
Female
Material
Brass
Maximum Pressure
600 psi
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
RPTFE 15% Glass Filled
Valve Size
1/2 in
Valve Type
Ball Valves

Starting at
$7.8
EACH
  • QUANTITY