DESCRIPTION

  • Fits 580 series
  • Fits Valve Size: 1 1/4" - 2"
  • Manufacturer may vary by location
  • Replacement handle

Nibco Nibseal® Locking Lever Handle for 585 Ball Valve

NT125256FG

Fitting Sizes:

1-1/4 in - 2 in

SPECIFICATIONS

Collection
Nibseal®
Fitting Sizes
1-1/4 in - 2 in
Handle Material
Carbon Steel
Handle Type
Lever

Starting at
$16.49
EACH
  • QUANTITY