DESCRIPTION

  • Fits 580 series
  • Fits Valve Size: 3/4" - 1"
  • Manufacturer may vary by location
  • Replacement handle

Nibco Nibseal® Locking Lever Handle

NT125255FG

Fitting Sizes:

3/4 in - 1 in

SPECIFICATIONS

Collection
Nibseal®
Fitting Sizes
3/4 in - 1 in
Handle Material
Carbon Steel
Handle Type
Lever

Starting at
$13.99
EACH
  • QUANTITY