Frequently Purchased Together
Product Details
Product Details
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- Class 125 threaded end connections
- FNPT thread
- 125 psi/8.6 bar saturated steam to 366°F/178°C
- Integral seat
- Renewable seat and disc
- Screw-in bonnet
- Teflon disc
- 200 psi/13.8 bar non-shock cold working pressure
- Conforms to MSS SP-80
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM A-47, ASTM B-124, ASTM B-140, ASTM B-16, ASTM B-371, ASTM B-62, ASTM B-98
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Handle Material:
- Malleable Iron
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-14/25 in
- MSS:
- MSS SP-80
- Material:
- Bronze
- Maximum Temperature:
- 366
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 125, 200
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Air, Gas, Steam, Water
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Threaded
- Valve Bonnet Type:
- Screw-in
- Valve Disc Material:
- Bronze
- Valve Operator:
- Hand Wheel
- Valve Seat Material:
- Bronze
- Valve Size:
- 1/2 in
- Valve Type:
- Globe Valve