NIBCO
PC-585-66-LF-HC 1/2 x 3/4 in. Bronze Full Port Press 250# Ball Valve
Part #NPC58566LFHCD | Item #4839753 | Manufacturer Part #NF84HH6
Valve Size:
1/2 in x 3/4 inHow to get it:
Product Details
- Valve pressure rating 250 psi/17.2 bar non-shock cold working pressure
- Maximum service temperature 250°F
- Copper-to-copper connections
- Full port
- Press leak-detection feature
- Blowout-proof stem
- Reinforced PTFE seat rings
- Press x press female end connections
- Multiple handle options, including NIB-Seal
Specifications
Collection: PC-585-66-LF-HC
End Connection 1: Press
End Connection 2: Press
End Connections: Press
FM Approved: No
IAPMO Listed: No
Lead Law Compliant: Yes
MSS Specifications: MSS SP-145
Material: Bronze
Maximum Pressure: 250 psi
NSF Certified: Yes
NSF Specifications: NSF 372, NSF 61-8
Pressure Class: 250#
UL Listed: No
Valve Body Style: 2 piece
Valve Operator: Lever Handle
Valve Port Opening: Full Port
Valve Size: 1/2 in x 3/4 in
Valve Stem: Blowout-proof
Valve Type: Ball Valve
Entire Collection
-
Starting at $87.85