DESCRIPTION

  • Blowout-proof stem
  • Bronze trim
  • Dezincification resistant
  • Valve pressure rating 250 psi/17.2 bar non-shock cold working pressure
  • Maximum service temperature 250°F
  • Multiple handle options, including NIB-Seal
  • Full port
  • Reinforced PTFE seat rings
  • Press x press female end connections
  • Press leak-detection feature

NIBCO PC-585-70 1-1/4 in. DZR Bronze Full Port Press 250# Ball Valve

NPC58570H

Manufacturer Part #: NF84C0B

Valve Size:

1-1/4 in

SPECIFICATIONS

Collection
PC-585-70
End Connection 2
Press
End Connections
Press
MSS Specifications
MSS SP-110
Maximum Pressure
250 CWP
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Type
NPC58570H
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Stem
Blowout-proof
Valve Type
Ball Valve

Print