1/2 in. DZR Copper Alloy Press 250# Ball Valve

You last purchased this on
 
NIBCO

PC-FP-600A-D-LF 1/2 in. DZR Copper Alloy Press 250# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
NIBCO

PC-FP-600A-D-LF 1/2 in. DZR Copper Alloy Press 250# Ball Valve

  • Fast #
  • Part #NPCFP600ADLFD
  • Item #7641451
  • Manufacturer Part #NF99KD6
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Maximum service temperature 250°F
  • Copper-to-copper connections
  • Valve pressure rating 250 psi/17.2 bar non-shock cold working pressure
  • Multiple handle options
  • Blowout-proof stem
  • Reinforced PTFE seat rings
  • Full port
  • Press x press female end connections
  • Dezincification resistant
  • Press leak-detection feature
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Collection:
PC-FP-600A-D-LF
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Pressure - Maximum:
250 psi
Recommended Valve Application:
Residential
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
1/2 in
Valve Type:
Ball Valve