PC-FP-600A-LF-HC 1/2 x 3/4 in. DZR Copper Alloy Press x Hose 250# Ball Valve

Part #NPCFP600ALFHCD  |  Item #7627451  |  Manufacturer Part #NF99HH6

$39.68 EACH

Valve Size:

1/2 in x 3/4 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Valve pressure rating 250 psi/17.2 bar non-shock cold working pressure
  • Maximum service temperature 250 °F
  • Copper-to-copper connections
  • Press female x hose end connections
  • Blowout-proof stem
  • Reinforced PTFE seat rings
  • Multiple handle options
  • Press leak-detection feature
  • Dezincification resistant

Lead Law Compliant

Specifications

Collection: PC-FP-600A-LF-HC

End Connection 1: Press

End Connection 2: Hose

End Connections: Press x Hose

Lead Law Compliant: Yes

Material: Copper Alloy

Material Type: DZR

Pressure Class: 250#

Type: EX812

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Size: 1/2 in x 3/4 in