This product requires certification to purchase.

PC604 2 PRESS X M ADAPTER LD

NIBCO

PC604 2 PRESS X M ADAPTER LD

  • Fast #
  • Part #NPC604K
  • Item #12304728
  • Manufacturer Part #9032300FPC
3.2 out of 5 Customer Rating
Brand image
NIBCO

PC604 2 PRESS X M ADAPTER LD

  • Fast #
  • Part #NPC604K
  • Item #12304728
  • Manufacturer Part #9032300FPC
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Operating pressure 200 psi cwp. Select configurations to 300 psi cwp.
  • Select configurations to 300 psi cwp
  • Temperature range -20°F to 250°F
  • Lead-free
  • Dezincification resistant
  • ASTM B75 Alloy C12200 Copper
  • Complies with ASME B16/51 Performance
  • Third party certified to UPC
  • Third party certified to the performance requirements of CSA MSE 13 and PS-117
  • IAPMO Recognized to 300 PSI per ASTM F3226
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Length
2-47/50 in
Pressure - Maximum
300 psi
Characteristics & Features
Clean Bagged
No
Fitting Type
Adapter
Material
Copper
Electrical & Operational Information
Maximum Temperature
250
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
ASME
ASME B16/51
Origin
Domestic
Type
NPC604K
UPC
039923450951