DESCRIPTION

  • Dezincification resistant
  • Maximum service temperature 200°F

Nibco PEX Brass and Bronze Insert Elbow

NNP07LF

Fitting Sizes:

SPECIFICATIONS

ASTM Specifications
ASTM F-1807, ASTM F-877
CARB OTC LEED Compliant
No
CSA Certified
CSA B 137.5
End Connection 1
PEX
End Connection 2
PEX
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in x 3/4 in
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass, Bronze
Maximum Temperature
200
NSF Certified
Yes
NSF Specifications
NSF-pw-G

Starting at
Call for Pricing
  • QUANTITY