DESCRIPTION

Nibco PEX Brass Ball Valve with Lever

NPXCP400D

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
MSS Specifications
MSS SP-110
Material
Brass
Maximum Pressure
100 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Pressure Class
100#
Valve Operator
Lever
Valve Size
3/4 in
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY