DESCRIPTION

  • 12-inch handle
  • Compatible with stainless steel sleeves
  • For use with 1/2 In. Stainless Steel Sleeve
  • Made in the USA
  • Stainless Steel Sleeve tool crimp cavity contains a groove in the center of the jaw to facilitate the two crimp surfaces of the sleeve, and easily distinguish from the copper crimp ring tool
  • Use with Stainless Steel Sleeve only

Nibco PEX Sleeve Tool

NNP52

Fits Pipe Size:

SPECIFICATIONS

Color Finish
Black, Blue
Fits Pipe Size
1/2 in

Starting at
Call for Pricing
  • QUANTITY