DESCRIPTION

  • Maximum service temperature 200°F

Nibco PEX Stub-Out Elbow

NNP21F

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
PEX
End Connection 2
PEX
End Connections
PEX
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Length
8 in
Material
Copper
Width
4 in