DESCRIPTION

  • Complies with ASTM F877 and ASTM F1807
  • Maximum service temperature 200°F

Nibco PEX Stub Outlet Elbow

NNP21D

Fitting Sizes:

SPECIFICATIONS

ASTM Specifications
ASTM F-1807, ASTM F-877
CSA Certified
CSA B137.5
End Connection 1
PEX
End Connection 2
PEX
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
Material
Plastic
Maximum Temperature
200
NSF Certified
Yes
NSF Specifications
NSF 61-G

Starting at
Call for Pricing
  • QUANTITY