DESCRIPTION

Nibco PEX x FIP Drop Ear Elbow

NNP28LFDD

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM F-1807, ASTM F-877
CSA Certified
CSA B137.5
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Lead Law Compliant
Yes
Material
Plastic
Maximum Temperature
200
NSF Certified
Yes
Size
1/2 in x 1/2 in