PK75 1/2 X 500 COIL BARRIER PE-RT

Part #NPK50020  |  Item #7361272  |  Manufacturer Part #PK50020

Call for Pricing

Type:

NPK50020

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Pressure/temperature rating 160 psi at 73°F
  • Pressure/temperature rating 100 psi at 180°F

Documents

Specifications

Material: Plastic

Material Type: PE-RT

Type: NPK50020