DESCRIPTION

  • For use in new construction, repair, and remodel
  • Made in the USA
  • Manufactured to ASTM F 2159 standard
  • Maximum service temperature 200°F
  • Three different connection methods available - Crimp, Clamp, and Sleeve

Nibco Poly Coupling

NNPD01

Fitting Sizes:

SPECIFICATIONS

ASTM Specifications
ASTM F-1807, ASTM F-2159
CSA Certified
CSA B137.5
End Connection 1
PEX
End Connection 2
PEX
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
Material
Plastic
Maximum Temperature
200
NSF Certified
Yes

Starting at
Call for Pricing
  • QUANTITY