DESCRIPTION

  • For use in new construction, repair, and remodel
  • Made in the USA
  • Manufactured to ASTM F 2159 Standard
  • Three different connection methods available - crimp, clamp, and sleeve

Nibco Poly Insert Elbow

NPX00618C

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM F-2159, ASTM F-877
CSA Certified
CSA B137.5
Fitting Size 1
1 in
Fitting Size 2
1 in
Material
Plastic
Maximum Temperature
200
NSF Certified
Yes
Size
1 in x 1 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday