DESCRIPTION

  • For use in new construction, repair, and remodel
  • Made in the USA
  • Manufactured to ASTM F 2159 Standard
  • Three different connection methods available - crimp, clamp, and sleeve

Nibco Dura-Pex® Polystyrene Tee

NNPD11

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM F-2159, ASTM F-877
CSA Certified
CSA B137.5
Collection
Dura-Pex®
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Material
Plastic
Material Type
Polystyrene
Maximum Temperature
200
Size
1/2 in x 1/2 in x 1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday