DESCRIPTION

  • Fifty year warranty
  • Manufacturer may vary by location
  • NSF-61, UPC, CSA approvals
  • Used to connect copper tube to a flanged valve
  • Wrot copper material

Nibco Press x Flanged Copper Flange

NPC641

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM A-515
CSA Certified
Yes
End Connection 1
Press
End Connection 2
Flanged
End Connections
Press x Flanged
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Copper
Maximum Pressure
200 psi
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
Pressure Class
200#