DESCRIPTION

  • Dezincification resistant
  • Operating pressure 200 psi cwp
  • Temperature range -20°F to 250°F

Nibco Press System® Press Copper Reducer Coupling

NPC600RLD

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASME Specifications
ASME B16.51
ASTM Specifications
ASTM B-75
Application
Commercial, Residential
CSA Certified
CSA MSE 13
Clean Bagged
No
Collection
Press System®
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Fire Suppression System Rated
No
Fitting Size 1
3 in
Fitting Size 2
2-1/2 in
Fitting Sizes
3 in x 2-1/2 in
Fitting Type
Reducing
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Copper
Maximum Pressure
200 psi
Maximum Temperature
250
Minimum Temperature
-20
NSF Certified
Yes
NSF Specifications
NSF 372
UL Listed
No