DESCRIPTION

  • Dezincification resistant
  • Fifty year warranty
  • For copper construction
  • Operating pressure 200 psi cwp
  • Temperature range -20°F to 250°F
  • UPC, CSA approvals
  • Used to connect copper tube and allows the joints to be easily disconnected and reconnected

Nibco Press Copper Union

NPC633

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM B-75
CSA Certified
Yes
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Copper
Maximum Pressure
200 psi
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G