• Cart

DESCRIPTION

  • Dezincification resistant
  • Fifty year warranty
  • NSF-61, UPC, CSA approvals
  • Operating pressure 200 psi cwp
  • Temperature range -20°F to 250°F
  • Used to connect copper tube and easily repair copper tube
  • Wrot copper material

Nibco Press Repair Coupling (Less Stop)

NPC601

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM B-75
CSA Certified
Yes
Clean Bagged
No
End Connection 1
Press
End Connection 2
Press
End Connections
Press
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Copper
Maximum Pressure
200 psi
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
Pressure Class
200#