This product requires certification to purchase.

1/2 in. OD FTG x Press 90 Degree Elbow

NIBCO® Press System

1/2 in. OD FTG x Press 90 Degree Elbow

  • Fast #
  • Part #NPC96072LTD
  • Item #9413566
  • Manufacturer Part #908015RPC
4.1 out of 5 Customer Rating
Brand image
NIBCO® Press System

1/2 in. OD FTG x Press 90 Degree Elbow

  • Fast #
  • Part #NPC96072LTD
  • Item #9413566
  • Manufacturer Part #908015RPC
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Operating pressure 700 psi max
  • Temperature range -40°F to 250°F
  • Vacuum: 500mi
  • Approved Refrigerants: R1234yf, R1234ze, R125, R134a, R143a, R404A, R407A, R407C, R407F, R410A, R417A, R422D, R447A, R448A, R449A, R450A, R452A, R452B, R507, R513A, R718, R32, R290, R600, R600A, R407B, R407G, R407H, R421C, R422A, R422B, R422C, R427A, R434
  • Approved Oils: POE, PAG, MO, PAO, PVE and ABR456A
  • UL 207 Recognized to 700 PSI
  • Complies with: ISO 5149-2, ISO I4903 Helium leak test, ISO 14903 Thermal cycle test, ISO 14903 Fatigue test, ISO 14903 Freeze test, UL 109 vibration
  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Female Sweat
End Connection 2
Press
End Connections
Female Sweat x Press
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Pressure - Maximum
700 psi
Characteristics & Features
Clean Bagged
No
Fitting Type
Elbow
Electrical & Operational Information
Maximum Temperature
250
Warranty & Product Information
NSF Certified
No
Origin
Domestic
Type
NPC96072LTD
UL Listed
UL 207
UPC
039923418111