Press System® 1-1/4 in. Press Jaw

Part #NPC13S  |  Item #3330401  |  Manufacturer Part #R00330PC

$194.91 EACH

Cutting Capacity:

1-1/4 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Use with PC-280 or PC-100 press tools
  • Creates leak-free connections
  • No flame, solder or flux

Documents

Specifications

Application: Commercial, Residential

Collection: Press System®

Cutting Capacity: 1-1/4 in

Fits Pipe Size: 1-1/4 in

Tool Type: Press Jaw