Press System® 1 in. FTG x Male Copper Adapter

Part #NPC6042G  |  Item #7272643  |  Manufacturer Part #9034305PC

$25.80 EACH
(Pricing is for 1 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #NPC6042D | Item #7272642 | Mfr. Part #9033905PC

    Call for Pricing
    Call for Pricing
    Call us for price
    $10.32 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #NPC6042F | Item #7272647 | Mfr. Part #9034055PC

    Call for Pricing
    Call for Pricing
    Call us for price
    $17.25 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #NPC6042G | Item #7272643 | Mfr. Part #9034305PC

    Call for Pricing
    Call for Pricing
    Call us for price
    $25.80 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #NPC6042H | Item #7272645 | Mfr. Part #9034405PC

    Call for Pricing
    Call for Pricing
    Call us for price
    $33.56 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #NPC6042J | Item #7272632 | Mfr. Part #9034505PC

    Call for Pricing
    Call for Pricing
    Call us for price
    $50.05 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #NPC6042K | Item #7272629 | Mfr. Part #9034605PC

    Call for Pricing
    Call for Pricing
    Call us for price
    $73.71 /EACH

    Added to your cart. View Cart

Product Details

  • Operating pressure 200 psi cwp
  • Temperature range -20°F to 250°F
  • Dezincification resistant

Lead Law Compliant

Documents

Specifications

Application: [Residential, Commercial]

Clean Bagged: No

Collection: Press System®

End Connection 1: FTG

End Connection 2: Male

End Connections: FTG x Male

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Copper

NSF Certified: No

UL Listed: No