This product requires certification to purchase.

1 x 3/4 in. Copper Press 90° Elbow

NIBCO® Press System

1 x 3/4 in. Copper Press 90° Elbow

  • Fast #
  • Part #NPC607
  • Item #8940395
  • Manufacturer Part #9055755FPC
5 out of 5 Customer Rating
Brand image
NIBCO® Press System

1 x 3/4 in. Copper Press 90° Elbow

  • Fast #
  • Part #NPC607
  • Item #8940395
  • Manufacturer Part #9055755FPC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Fitting Sizes
1 in x 3/4 in
Pressure - Maximum
200 psi
Characteristics & Features
Fitting Type
Elbow
Material
Wrot Copper
Electrical & Operational Information
Maximum Temperature
250
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Origin
Domestic
UPC
039923451286