2-1/2 in. Copper Press Female Adapter
Press System® 2-1/2 in. Copper Press Female Adapter
Package Quantity Info:
EA: 1 PT: 240-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Temperature range -20°F to 250°F
- Dezincification resistant
- Operating pressure 200 psi cwp
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME B16.51
- Application:
- Residential, Commercial
- Clean Bagged:
- No
- Collection:
- Press System®
- End Connection 1:
- Copper Press
- End Connection 2:
- FPT
- End Connections:
- Copper Press x FPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Female Adapter
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper
- Maximum Temperature:
- 250
- Minimum Temperature:
- -20
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Type:
- NPC603LDL
- UL Listed:
- No