2 in. Copper Press Tee (For Gas)
Press System® 2 in. Copper Press Tee (For Gas)
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- NIBCO® PressG fittings are designed to join with seamless copper water tube in residential and commercial gas and compressed air systems
- The press fittings can also be installed underground
- NIBCO press fittings are the fastest, easiest way to join copper tubing systems
- When properly crimped a unique "N" witness mark is clearly visible
- NIBCO® PressG fittings are user friendly, quick and easy to install
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI LC 4
- ASTM:
- ASTM B-75 Alloy C12200
- Application:
- Commercial, Compressed Air, Gas, Residential
- CSA Certified:
- CSA 6.32
- Clean Bagged:
- No
- Collection:
- Press System®
- End Connection 1:
- Copper Press
- End Connection 2:
- Copper Press
- End Connection 3:
- Copper Press
- End Connections:
- Copper Press
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Size 3:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Tee
- IAPMO Listed -:
- Yes
- ISO:
- ISO 9001:2008
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Wrot Copper
- Material Type:
- C12200
- NSF Certified:
- No
- Pressure - High:
- 200
- Temperature Range:
- -40 to 180 Deg F
- UL Listed:
- No
- Weight:
- 1.789 lb