3 x 3 x 3/4 in. Copper Press x Female Tee
This product has been replaced by
Manufacturer Part #9126950PC
Press System® 3 x 3 x 3/4 in. Copper Press x Female Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- NSF-61, UPC, CSA approvals
- For copper construction
- 50-year warranty
- Used to connect different sizes of copper tube and allows for a male NPT connection
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME B16-51
- ASTM:
- ASTM B-75
- CSA Certified:
- Yes
- Clean Bagged:
- No
- Collection:
- Press System®
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connection 3:
- FNPT
- End Connections:
- Press x FNPT
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 3 in x 3 in x 3/4 in
- Fitting Type:
- Reducing
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper
- Maximum Temperature:
- 250
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi