3/4 in. Copper Press PEX Stiffener
PC605 3/4 in. Copper Press PEX Stiffener
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Fastest, easiest way to join copper tubing systems in residential and commercial potable, hot, chilled, and process water applications for plumbing and HVAC systems
- Can be installed underground
- Designed to be inserted into a finn tube in hydronic installations in conjunction with our PC607E-2 extended elbow
- When properly crimped, a unique "N" witness mark is clearly visible
- User friendly, quick and easy to install
Documents
Specifications
- ASTM:
- ASTM B-75 Alloy C12200
- Application:
- Residential, Commercial, Plumbing, HVAC
- Clean Bagged:
- No
- Collection:
- PC605
- End Connection 1:
- Copper Press
- End Connection 2:
- Copper Press
- End Connections:
- Press
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Stiffener
- Length:
- 1-13/50 in
- Material:
- Copper
- Material Type:
- C12200
- Origin:
- Domestic
- Type:
- [delete]NPC605F
- Weight:
- 0.043 lb