Print

DESCRIPTION

  • Operating pressure 200 psi cwp
  • NSF-61, UPC, CSA approvals
  • Dezincification resistant
  • Used to connect different sizes of copper tube
  • Temperature range -20°F to 250°F

NIBCO Press System® 4 x 2 x 4 in. Reducing Press Tee

NPC611LDPKP

Manufacturer Part #: 9113900PC

To see pricing and availability for these products, Create an Account.
Already a customer? Login

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM B-75
CSA Certified
Yes
Clean Bagged
No
Collection
Press System®
End Connection 2
Press
End Connection 3
Press
End Connections
Press
FM Approved
No
Fitting Size 2
2 in
Fitting Size 3
4 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Maximum Pressure
200 psi
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G