4 x 3 x 3 in. LD Press Reducing Copper Tee
This product has been replaced by
Manufacturer Part #9113200PC
Press System® 4 x 3 x 3 in. LD Press Reducing Copper Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- NSF-61, UPC, CSA approvals
- For copper construction
- 50-year warranty
- Used to connect different sizes of copper tube
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME B16.51
- ASTM:
- ASTM B-75
- Application:
- Commercial, Residential
- CSA Certified:
- CSA MSE 13, CSA PS 117
- Clean Bagged:
- No
- Collection:
- Press System®
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connection 3:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 3 in
- Fitting Size 3:
- 3 in
- Fitting Sizes:
- 4 in x 3 in x 3 in
- Fitting Type:
- Reducing
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper
- Maximum Temperature:
- 250
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- UL Listed:
- No