Print

DESCRIPTION

  • Operating pressure 200 psi cwp
  • Temperature range -20°F to 250°F
  • Dezincification resistant

NIBCO Press System® 4 x 3 x 3 in. Reducing Press Tee

NPC611LDPMM

Manufacturer Part #: 9113200PC

To see pricing and availability for these products, Create an Account.
Already a customer? Login

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI 372
Application
Commercial, Residential
Clean Bagged
No
Collection
Press System®
End Connection 2
Press
End Connection 3
Press
End Connections
Press
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 2
3 in
Fitting Size 3
3 in
Fitting Type
Reducing
IAPMO Listed
Yes
Lead Law Compliant
Yes
Maximum Pressure
200 psi
Maximum Temperature
250
Minimum Temperature
-20
NSF Certified
Yes
NSF Specifications
NSF 372
Type
NPC611LDPMM
UL Listed
No