Press System® 2-1/2 in. Copper FTG x Press 45 Degree Elbow

Part #NPC6062LD  |  Manufacturer Part #9046800PC

To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 2-1/2 in

    Part #NPC6062LDL | Item #7099656 | Mfr. Part #9046800PC

    Call for Pricing
    Call for Pricing
    Call us for price
    $109.98 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #NPC6062LDM | Item #7099658 | Mfr. Part #9046900PC

    Call for Pricing
    Call for Pricing
    Call us for price
    $159.11 /EACH

    Added to your cart. View Cart
  • 4 in

    Part #NPC6062LDP | Item #7099636 | Mfr. Part #9047000PC

    Call for Pricing
    Call for Pricing
    Call us for price
    $200.88 /EACH

    Added to your cart. View Cart

Product Details

  • Press system® fittings are designed to join with seamless copper water tube
  • Press system® is user friendly, quick and easy to install

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 61

ASME Specifications: ASME B16.51

ASTM Specifications: ASTM B-75

Application: [Residential, Commercial]

CSA Certified: CSA MSE 13

Clean Bagged: No

Collection: Press System®

Elbow Degree: 45

End Connection 1: Male Solder

End Connection 2: Press

End Connections: Male Solder x Press

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in

Fitting Type: Straight

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Wrot Copper

Maximum Pressure: 200 psi

Maximum Temperature: 250

Minimum Temperature: -20

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Type: NPC6062LDL

UL Listed: No