Press System® 2-1/2 in. Wrot Copper Press Rolled Tube Stop Coupling

Part #NPC600RSLD  |  Manufacturer Part #9002655PC

To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 2-1/2 in

    Part #NPC600RSLDL | Item #7099635 | Mfr. Part #9002655PC

    Call for Pricing
    Call for Pricing
    Call us for price
    $79.29 /EACH

    Added to your cart. View Cart
  • 4 in

    Part #NPC600RSLDP | Item #7099655 | Mfr. Part #9003855PC

    Call for Pricing
    Call for Pricing
    Call us for price
    $142.91 /EACH

    Added to your cart. View Cart

Product Details

  • Operating pressure 200 psi cwp
  • Temperature range -20°F to 250°F
  • Dezincification resistant

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 61

ASME Specifications: ASME B16.51

ASTM Specifications: ASTM B-75 C12200

Application: [HVAC, Plumbing]

CSA Certified: [CSA MSE 13, CSA PS 117]

Clean Bagged: No

Collection: Press System®

End Connection 1: Press

End Connection 2: Press

End Connections: Press

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in

Fitting Type: Straight

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Copper Press

Maximum Pressure: 200 psi

Maximum Temperature: 250

Minimum Temperature: -20

NSF Certified: Yes

NSF Specifications: NSF 372

Type: NPC600RSLDL

UL Listed: No