Press System® 1 x 1/2 x 3/4 in. Press Reducing Copper Tee

Part #NPC611LD  |  Manufacturer Part #9099950PC

To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 1 in x 1/2 in x 3/4 in

    Part #NPC611LDGDF | Item #7926209 | Mfr. Part #9099950PC

    Call for Pricing
    Call for Pricing
    Call us for price
    $32.37 /EACH

    Added to your cart. View Cart
  • 1-1/4 in x 3/4 in x 1-1/4 in

    Part #NPC611LDHFH | Item #7926210 | Mfr. Part #9100700PC

    Call for Pricing
    Call for Pricing
    Call us for price
    $33.92 /EACH

    Added to your cart. View Cart
  • 1-1/2 in x 1-1/4 in x 3/4 in

    Part #NPC611LDJHF | Item #7926208 | Mfr. Part #9101800PC

    Call for Pricing
    Call for Pricing
    Call us for price
    $45.27 /EACH

    Added to your cart. View Cart
  • 2 in x 1-1/2 in x 2 in

    Part #NPC611LDKJK | Item #7926211 | Mfr. Part #9103100PC

    Call for Pricing
    Call for Pricing
    Call us for price
    $71.19 /EACH

    Added to your cart. View Cart

Product Details

  • Fastest, easiest way to join copper tubing systems in residential and commercial potable, hot, chilled, and process water applications for plumbing and HVAC systems
  • Can be installed underground
  • User friendly, quick and easy to install
  • When properly crimped, a unique "N" witness mark is clearly visible

Lead Law Compliant

Specifications

Application: [Residential, Commercial, Plumbing, HVAC]

Clean Bagged: No

Collection: Press System®

End Connection 1: Press

End Connection 2: Press

End Connection 3: Press

End Connections: Press

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1 in

Fitting Size 2: 1/2 in

Fitting Size 3: 3/4 in

Fitting Sizes: 1 in x 1/2 in x 3/4 in

Fitting Type: Reducing

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Copper Press

NSF Certified: No

UL Listed: No

Weight: 0.400