Press System® 1/2 x 1 in. Press x BSP Female Reducing Copper Union

Part #NPC634  |  Manufacturer Part #926700PC

To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in x 1 in

    Part #NPC634DG | Item #7627444 | Mfr. Part #926700PC

    Call for Pricing
    Call for Pricing
    Call us for price
    $15.29 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3/4 in x 1 in

    Part #NPC634FG | Item #7627439 | Mfr. Part #926710PC

    Call for Pricing
    Call for Pricing
    Call us for price
    $22.55 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in x 1-1/4 in

    Part #NPC634GH | Item #7627459 | Mfr. Part #926730PC

    Call for Pricing
    Call for Pricing
    Call us for price
    $38.06 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Operating pressure 200 psi cwp
  • Temperature range -20°F to 250°F
  • Lead-free*
  • Dezincification resistant

Lead Law Compliant

Specifications

Application: [Residential, Commercial, Plumbing, HVAC]

Clean Bagged: No

Collection: Press System®

End Connection 1: Press

End Connection 2: BSP Female

End Connections: Press x BSP Female

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1 in

Fitting Sizes: 1/2 in x 1 in

Fitting Type: Reducing

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Copper Press

NSF Certified: No

UL Listed: No