DESCRIPTION

  • Dezincification resistant
  • Operating pressure 200 psi cwp
  • Red brass material
  • Temperature range -20°F to 250°F
  • UPC, CSA approvals
  • Used to transition between copper tube and male NPT connections

Nibco Press x FPT Copper Straight 90 Degree Elbow

NPC6073

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Press
End Connection 2
FNPT
End Connections
Press x FNPT
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Bronze, Copper
Maximum Pressure
200 psi
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 372, NSF 61