DESCRIPTION

  • Dezincification resistant
  • NSF-61, UPC, CSA approvals
  • Operating pressure 200 psi cwp
  • Temperature range -20°F to 250°F
  • Used to transition between copper tube and female NPT connections

Nibco Press System® Press x Male NPT Adapter

NPC604LDHG

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM B-75
CSA Certified
CSA MSE 13
Clean Bagged
No
Collection
Press System®
End Connection 1
Press
End Connection 2
MNPT
End Connections
Press x MNPT
FM Approved
No
Fitting Size 1
1-1/4 in
Fitting Size 2
1 in
Fitting Sizes
1-1/4 in x 1 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Material
Copper
Maximum Pressure
200 psi
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
Pressure Class
200#