DESCRIPTION

  • Bronze trim blowout-proof stem
  • Dezincification resistant
  • Full port
  • Leak detection feature
  • Maximum service temperature 250°F
  • Multiple handle options, including NIB-Seal
  • Press leak-detection feature
  • Threaded x press female end connections
  • Valve pressure rating 250 psi/17.2 bar non-shock cold working pressure

Nibco Pressure Ball Valve Press by Press Trim in Stainless Steel

NPC58566L

Valve Size:

2 in

SPECIFICATIONS

ANSI Specifications
ANSI 372
End Connection 1
Press
End Connection 2
Press
Lead Law Compliant
Yes
MSS Specifications
MSS SP-110
Material
Bronze
Maximum Pressure
250 CWP
NSF Certified
Yes
NSF Specifications
NSF 372
Pressure Class
250#
Valve Body Style
2 piece
Valve Operator
Lever
Valve Port Opening
Full Port
Valve Seat Material
Reinforced PTFE
Valve Size
2 in
Valve Stem
Blowout-Proof

Starting at
$481.68
EACH
  • QUANTITY