• Cart

DESCRIPTION

  • 3/4" hose connection with cap and chain
  • Blowout-proof stem
  • Full port
  • Maximum service temperature 250°F
  • Two-piece body
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Valve pressure rating 200 psi/13.8 bar non shock cold working pressure

Nibco PS-585-70-HC Bronze Full Port Press and Stub x Hose 200# Ball Valve

NPS58570HC

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-16, ASTM B-371
Collection
PS-585-70-HC
End Connection 1
Press, Stub
End Connection 2
Hose
End Connections
Press;Stub x Hose
FM Approved
No
IAPMO Listed
No
MSS Specifications
MSS SP-110
Material
Bronze
Maximum Pressure
600 psi
NSF Certified
No
Pressure Class
200#
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Size
1/2 in x 3/4 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

Starting at
Call for Pricing
  • QUANTITY